Overview
Mfr description
VQZ115-5L1-01 3 PORT BASE MOUNTED
- Fluid: air, inert gas
- Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time: metal seal 14ms or less;rubber seal 15ms or less
- Ambient & fluid temperature: -10 to 50°C
Specifications
- SeriesVQZ100-300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data