Motion
VQ4151-5HB1-03

SMC CORP OF AMERICA
VQ4151-5HB1-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 1.5m, Side Ported, 3/8 in
MI ITEM #09807564
MFR #VQ4151-5HB1-03
List Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4151-5HB1-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 1.5m, Side Ported, 3/8 in
MI ITEM #09807564
MFR #VQ4151-5HB1-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.20/each for your price

Overview

Mfr description
VQ4151-5HB1-03 5 PORT SOLENOID VALVE

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 1.5m
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text