Motion
VQZ2150-5L1-01T

SMC CORP OF AMERICA
VQZ2150-5L1-01T

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, L Plug with Lead Wire, Base Mounted with Subplate, 1/8 in
Mi Item #09807595
MFR #VQZ2150-5L1-01T
Price$67.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2150-5L1-01T

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, L Plug with Lead Wire, Base Mounted with Subplate, 1/8 in
Mi Item #09807595
MFR #VQZ2150-5L1-01T

Mfr description
VQZ2150-5L1-01T 2000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.30/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted with Subplate
  • Series
    VQZ
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)