Motion
VQZ2121-5MO1-C6F

SMC CORP OF AMERICA
VQZ2121-5MO1-C6F

Solenoid-Operated Air Control Valve - 2 position single, 24 V dc, M Plug without Connector
Mi Item #09807627
MFR #VQZ2121-5MO1-C6F
Price$54.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2121-5MO1-C6F

Solenoid-Operated Air Control Valve - 2 position single, 24 V dc, M Plug without Connector
Mi Item #09807627
MFR #VQZ2121-5MO1-C6F

Mfr description
VQZ2121-5MO1-C6F 2000 SERIES 5 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.68/each

Specifications

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Series
    VQZ
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)