Overview
Mfr description
VQC5100-5B1 VALVE
- 5 port solenoid valve, base mount, plug-in
- Fluid: air/inert gas
- Operating pressure: 1.0MPa [0.7MPa (low wattage)]
- Flow rate (Cv): 3.4 Metal seal; 4.7 Rubber seal
- Coil rated voltage: 12VDC, 24VDC
- Enclosure: dust proof (conforms to IP67)
Specifications
- Country of OriginJP
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data