Motion
VQC5100Y-51
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted Plug-in, Without Subplate
MI ITEM #09807770
MFR #VQC5100Y-51
List Price$89.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted Plug-in, Without Subplate
MI ITEM #09807770
MFR #VQC5100Y-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.78/each for your price

Overview

Mfr description
VQC5100Y-51 VALVE
  • 5 port solenoid valve, base mount, plug-in
  • Fluid: air/inert gas
  • Operating pressure: 1.0MPa [0.7MPa (low wattage)]
  • Flow rate (Cv): 3.4 Metal seal; 4.7 Rubber seal
  • Coil rated voltage: 12VDC, 24VDC
  • Enclosure: dust proof (conforms to IP67)

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text