Overview
Mfr description
VQ4200-5W1-03N VALVE, DBL SOL,
Specifications
- Piping TypeSide Ported
- Country of OriginJP
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data