Overview
Mfr description
VQZ212-3LB1-N7T 3 PORT BODY PORTED
- Fluid: air, inert gas
- Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
- Cv factor: VQZ200 0.4 - 0.6; VQZ300 0.75 - 0.9
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less
Specifications
- SeriesVQZ100-300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data