Motion
VQZ212-3YZ1-C4

SMC CORP OF AMERICA
VQZ212-3YZ1-C4

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, DIN Terminal, Body Ported, One-touch fitting for 4 mm
Mi Item #09807852
MFR #VQZ212-3YZ1-C4
Price$58.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ212-3YZ1-C4

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, DIN Terminal, Body Ported, One-touch fitting for 4 mm
Mi Item #09807852
MFR #VQZ212-3YZ1-C4

Mfr description
VQZ212-3YZ1-C4 3 PORT BODY PORTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Cv factor: VQZ200 0.4 - 0.6; VQZ300 0.75 - 0.9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.65/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)