Motion
VQZ212-5G1-C6

SMC CORP OF AMERICA
VQZ212-5G1-C6

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported, One-touch fitting for 6 mm
MI ITEM #09807876
MFR #VQZ212-5G1-C6
List Price$53.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ212-5G1-C6

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported, One-touch fitting for 6 mm
MI ITEM #09807876
MFR #VQZ212-5G1-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.98/each for your price

Overview

Mfr description
VQZ212-5G1-C6 3 PORT BODY PORTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Cv factor: VQZ200 0.4 - 0.6; VQZ300 0.75 - 0.9
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Flow Direction
    3-Way
  • Port Size
    One-touch fitting for 6 mm
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text