Motion
VQZ2150-6L1
Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 12 V dc, 1 Solenoid, L Plug with Lead Wire, Base Mounted without Subplate, Without Subplate
MI ITEM #09807985
MFR #VQZ2150-6L1
Price$57.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 12 V dc, 1 Solenoid, L Plug with Lead Wire, Base Mounted without Subplate, Without Subplate
MI ITEM #09807985
MFR #VQZ2150-6L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.05/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted without Subplate
  • Series
    VQZ
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Solenoid Supply Voltage
    12 V dc

Overview

Mfr description
VQZ2150-6L1 2000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought