Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids2
- Piping TypeSide Ported
- SeriesVQ
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VQ4201-5W1-03 VQ VALVE