Motion
VQ4201-6BW1-02T

SMC CORP OF AMERICA
VQ4201-6BW1-02T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, Side Ported, 1/4 in
Mi Item #09808059
MFR #VQ4201-6BW1-02T
Price$118.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4201-6BW1-02T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, Side Ported, 1/4 in
Mi Item #09808059
MFR #VQ4201-6BW1-02T

Mfr description
VQ4201-6BW1-02T 5 PORT SOLENOID VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.15 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 36.0 (2.0);2 position rubber seal 39.6 (2.2)3 position metal seal 19.8 - 36.0 (1.1 - 2.0);3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.84/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VQ
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)