Specifications
Details
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh pressure/External pilot type (Metal seal type only)
- SeriesVQZ
- Solenoid Electrical EntryL Plug without Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)