Overview
Mfr description
VQZ2150KR-5YZ1-02T 2000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryDIN Terminal
- Actuation2 position single
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh pressure/External pilot type (Metal seal type only)
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data