Motion
VQ4250-5H1-02

SMC CORP OF AMERICA
VQ4250-5H1-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet Lead Wire 1.5m, Side Ported, 1/4 in
MI ITEM #09808154
MFR #VQ4250-5H1-02
Price$111.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4250-5H1-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet Lead Wire 1.5m, Side Ported, 1/4 in
MI ITEM #09808154
MFR #VQ4250-5H1-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.73/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VQ
  • Solenoid Electrical Entry
    Grommet Lead Wire 1.5m
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQ4250-5H1-02 5 PORT SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought