Motion
VQ7-8-FG-D-3NA03SC

SMC CORP OF AMERICA
VQ7-8-FG-D-3NA03SC

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 24 V dc, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 3/8 in, BSPT Threads
Mi Item #09808159
MFR #VQ7-8-FG-D-3NA03SC
Price$169.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-D-3NA03SC

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 24 V dc, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 3/8 in, BSPT Threads
Mi Item #09808159
MFR #VQ7-8-FG-D-3NA03SC

Mfr description
VQ7-8-FG-D-3NA03SC ISO STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.95/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Actuation
    2 Position Double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported with Subplate
  • Series
    VQ7
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)