1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VQ5101-51-04T
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, 1/2 in
MI ITEM #
09808316
MFR #
VQ5101-51-04T
Price
$136.86
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VQ5101-51-04T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VQ5101-51-04T
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, 1/2 in
MI ITEM #
09808316
MFR #
VQ5101-51-04T
Mfr description
VQ5101-51-04T VQ VALVE
Fluid: air/inert gas
Operating pressure range: 0.10 - 1.0MPa
Effective area mm 2 (Cv):2 position metal seal 72.0 (4.0);2 position rubber seal 79.2 (4.4)3 position metal seal 41.4 (2.3) - 72.0 (4.0);3 position rubber seal 45.0 (2.5) - 79.2 (4.4)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$136
.86
/each
Add to Cart
Specifications
Dimensions
Port Size
1/2 in
Details
Country of Origin
JP
Flow Direction
4-Way
Number Of Positions
2
Number Of Solenoids
1
Series
VQ
Solenoid Supply Voltage
24 V dc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items