Overview
Mfr description
VQZ3121-5YOW1-02-Q 3000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryDIN Terminal without Connector
- Actuation2 position single
- For Use With SeriesVQZ3000 body width 18mm
- FunctionStandard
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data