Motion
VQZ2350KR-5YZ1-01T

SMC CORP OF AMERICA
VQZ2350KR-5YZ1-01T

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, DIN Terminal
MI ITEM #09808340
MFR #VQZ2350KR-5YZ1-01T
List Price$109.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2350KR-5YZ1-01T

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, DIN Terminal
MI ITEM #09808340
MFR #VQZ2350KR-5YZ1-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.72/each for your price

Overview

Mfr description
VQZ2350KR-5YZ1-01T 2000 SERIES 5 PORT
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50° C

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Actuation
    3 position closed center
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    High pressure/External pilot type (Metal seal type only)
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text