Motion
VQ5151-3HW1
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Grommet Lead Wire 1.5m, Side Ported, Without Subplate
MI ITEM #09808464
MFR #VQ5151-3HW1
List Price$118.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Grommet Lead Wire 1.5m, Side Ported, Without Subplate
MI ITEM #09808464
MFR #VQ5151-3HW1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.84/each for your price

Overview

Mfr description
VQ5151-3HW1 5 PORT SOLENOID VALVE

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    Grommet Lead Wire 1.5m
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text