Overview
Mfr description
VQZ3121-6LO1-N11-F 3000 SERIES 5 PORT
Specifications
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ3000 body width 18mm
- FunctionStandard
- SeriesVQZ
- Solenoid Electrical EntryL Plug without Connector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data