Overview
Mfr description
VQZ3121B-5G1-C8 3000 SERIES 5 PORT VALVE
Specifications
- Country of OriginJP
- Solenoid Electrical EntryGrommet (DC Specification)
- Actuation2 position single
- For Use With SeriesVQZ3000 body width 18mm
- FunctionHigh speed response type
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data