Overview
Mfr description
VQZ3121B-5LO1-N7 3000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryL Plug without Connector
- Actuation2 position single
- For Use With SeriesVQZ3000 body width 18mm
- FunctionHigh speed response type
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data