Motion
VQZ3121B-5YOW1-02-F-Q

SMC CORP OF AMERICA
VQZ3121B-5YOW1-02-F-Q

Solenoid-Operated Air Control Valve - 2 position single, 24 V dc, DIN Terminal without Connector
Mi Item #09808571
MFR #VQZ3121B-5YOW1-02-F-Q
Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3121B-5YOW1-02-F-Q

Solenoid-Operated Air Control Valve - 2 position single, 24 V dc, DIN Terminal without Connector
Mi Item #09808571
MFR #VQZ3121B-5YOW1-02-F-Q

Mfr description
VQZ3121B-5YOW1-02-F-Q 3000 SERIES 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.66/each

Specifications

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    High speed response type
  • Series
    VQZ
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)