Motion
VQZ2151-6L1
Solenoid-Operated Air Control Valve - 2 position single, 12 V dc, L Plug with Lead Wire
MI ITEM #09808607
MFR #VQZ2151-6L1
List Price$51.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2 position single, 12 V dc, L Plug with Lead Wire
MI ITEM #09808607
MFR #VQZ2151-6L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.75/each for your price

Overview

Mfr description
VQZ2151-6L1 2000 SERIES 5 PORT VALVE

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Actuation
    2 position single
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text