Motion
VQZ235-5L1-01

SMC CORP OF AMERICA
VQZ235-5L1-01

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #09808621
MFR #VQZ235-5L1-01
List Price$55.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ235-5L1-01

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #09808621
MFR #VQZ235-5L1-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.74/each for your price

Overview

Mfr description
VQZ235-5L1-01 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less

Specifications

  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text