Motion
VQ7-8-FG-D-5NA06T-Q

SMC CORP OF AMERICA
VQ7-8-FG-D-5NA06T-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 110 V ac, 2 Solenoid, DIN Terminal, Side Ported with Subplate, Without Subplate, NPTF Threads
MI ITEM #09808630
MFR #VQ7-8-FG-D-5NA06T-Q
List Price$167.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-D-5NA06T-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 110 V ac, 2 Solenoid, DIN Terminal, Side Ported with Subplate, Without Subplate, NPTF Threads
MI ITEM #09808630
MFR #VQ7-8-FG-D-5NA06T-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.05/each for your price

Overview

Mfr description
VQ7-8-FG-D-5NA06T-Q SOLENOID VALVE,

Specifications

  • Piping Type
    Side Ported with Subplate
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    2 Position Double
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text