Overview
Mfr description
VQZ2151R-5L1-02T 2000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryL Plug with Lead Wire
- Actuation2 position single
- For Use With SeriesVQZ2000 body width 15mm
- FunctionExternal pilot type
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data