Specifications
Details
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionExternal pilot type
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)