Overview
Mfr description
VQZ2150-5G1-Q 2000 SERIES 5 PORT VALVE
Specifications
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionStandard
- SeriesVQZ
- Solenoid Electrical EntryGrommet (DC Specification)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data