Motion
VQZ215-5LJ1
Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, L Plug, Base Mounted, Without Subplate
Mi Item #09809015
MFR #VQZ215-5LJ1
Price$50.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, L Plug, Base Mounted, Without Subplate
Mi Item #09809015
MFR #VQZ215-5LJ1

Mfr description
VQZ215-5LJ1 3 PORT BASE MOUNTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.37/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)