Motion
VQZ215-5M1-01T

SMC CORP OF AMERICA
VQZ215-5M1-01T

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted, 1/8 in
Mi Item #09809055
MFR #VQZ215-5M1-01T
Price$60.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ215-5M1-01T

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted, 1/8 in
Mi Item #09809055
MFR #VQZ215-5M1-01T

Mfr description
VQZ215-5M1-01T 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.61/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)