Motion
VQZ115K-5G1-CP

SMC CORP OF AMERICA
VQZ115K-5G1-CP

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Base Mounted, Without Subplate
MI ITEM #09809133
MFR #VQZ115K-5G1-CP
List Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115K-5G1-CP

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Base Mounted, Without Subplate
MI ITEM #09809133
MFR #VQZ115K-5G1-CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.42/each for your price

Overview

Mfr description
VQZ115K-5G1-CP 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time: metal seal 14ms or less;rubber seal 15ms or less
  • Ambient & fluid temperature: -10 to 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Flow Direction
    2-Way
  • Port Size
    Without Subplate
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text