Overview
Mfr description
VQZ3150B-5Y1-03 3000 SERIES 5 PORT VALVE
Specifications
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ3000 body width 18mm
- FunctionHigh speed response type
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data