Motion
VQZ3121R-5L1-02

SMC CORP OF AMERICA
VQZ3121R-5L1-02

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, L Plug with Lead Wire, Body Ported, 1/4 in
Mi Item #09809245
MFR #VQZ3121R-5L1-02
Price$55.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3121R-5L1-02

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, L Plug with Lead Wire, Body Ported, 1/4 in
Mi Item #09809245
MFR #VQZ3121R-5L1-02

Mfr description
VQZ3121R-5L1-02 3000 SERIES 5 PORT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.68/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    External pilot type
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VQZ
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)