1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VQZ3151-3LO1
VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 body width 18mm Model
MI ITEM #
09809275
MFR #
VQZ3151-3LO1
Price
$57.48
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VQZ3151-3LO1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VQZ3151-3LO1
VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 body width 18mm Model
MI ITEM #
09809275
MFR #
VQZ3151-3LO1
Mfr description
VQZ3151-3LO1 3000 SERIES 5 PORT VALVE
Fluid: air/inert gas
Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$57
.48
/each
Add to Cart
Specifications
Details
Actuation
2 position single
Country of Origin
JP
For Use With Series
VQZ3000 body width 18mm
Function
Standard
Series
VQZ
Solenoid Electrical Entry
L Plug without Connector
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items