1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VQZ312-5G1-C8
Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid
MI ITEM #
09809412
MFR #
VQZ312-5G1-C8
Price
$60.98
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VQZ312-5G1-C8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VQZ312-5G1-C8
Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid
MI ITEM #
09809412
MFR #
VQZ312-5G1-C8
Mfr description
VQZ312-5G1-C8 3 PORT BODY PORTED
Fluid: air, inert gas
Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
Cv factor: VQZ200 0.4 - 0.6; VQZ300 0.75 - 0.9
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$60
.98
/each
Add to Cart
Specifications
Details
Flow Direction
3-Way
Number Of Positions
2
Number Of Solenoids
1
Series
VQZ100-300
Solenoid Supply Voltage
24 V dc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items