Motion
VQZ235R-5YZB1

SMC CORP OF AMERICA
VQZ235R-5YZB1

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, DIN Terminal, Base Mounted, Without Subplate
MI ITEM #09809542
MFR #VQZ235R-5YZB1
List Price$55.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ235R-5YZB1

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, DIN Terminal, Base Mounted, Without Subplate
MI ITEM #09809542
MFR #VQZ235R-5YZB1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.99/each for your price

Overview

Mfr description
VQZ235R-5YZB1 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Port Size
    Without Subplate
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text