Overview
Mfr description
VQZ2420-5L1-N7T-Q 2000 SERIES 5 PORT
Specifications
- Actuation3 position exhaust center
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionStandard
- SeriesVQZ
- Solenoid Electrical EntryL Plug with Lead Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data