Specifications
Details
- Actuation3 position exhaust center
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh speed response type
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal without Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)