Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBody Ported
- Solenoid Electrical EntryL Plug
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VQZ3151B-5LO1-X113 VALVE, BASE MOUNT