Overview
Mfr description
VQZ332R-5LO1-02 3 PORT BODY PORTED
Specifications
- Piping TypeBody Ported
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug without Connector
- Flow Direction2-Way
- Port Size1/4 in
- SeriesVQZ100-300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data