Motion
VQZ332R-5YO1-02-F

SMC CORP OF AMERICA
VQZ332R-5YO1-02-F

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported, 1/4 in
Mi Item #09809835
MFR #VQZ332R-5YO1-02-F
Price$51.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ332R-5YO1-02-F

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported, 1/4 in
Mi Item #09809835
MFR #VQZ332R-5YO1-02-F

Mfr description
VQZ332R-5YO1-02-F 3 PORT BODY PORTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Cv factor: VQZ200 0.4 - 0.6; VQZ300 0.75 - 0.9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.86/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)