Motion
VQZ2450-6G1
Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 12 V dc, 2 Solenoid, Grommet (DC Specification), Base Mounted, Without Subplate
MI ITEM #09809858
MFR #VQZ2450-6G1
List Price$90.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 12 V dc, 2 Solenoid, Grommet (DC Specification), Base Mounted, Without Subplate
MI ITEM #09809858
MFR #VQZ2450-6G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.52/each for your price

Overview

Mfr description
VQZ2450-6G1 2000 SERIES 5 PORT VALVE

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Grommet (DC Specification)
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    3 position exhaust center
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text