Overview
Mfr description
VQZ1220B-5MO1-C4 1000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryM Plug without Connector
- Actuation2 position double
- For Use With SeriesVQZ1000 body width 10mm
- FunctionHigh speed response type
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data