Motion
VQZ312B-5YO1-C8F-Q

SMC CORP OF AMERICA
VQZ312B-5YO1-C8F-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Body Ported, One-touch fitting for 8 mm
MI ITEM #09809986
MFR #VQZ312B-5YO1-C8F-Q
List Price$70.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ312B-5YO1-C8F-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Body Ported, One-touch fitting for 8 mm
MI ITEM #09809986
MFR #VQZ312B-5YO1-C8F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.20/each for your price

Overview

Mfr description
VQZ312B-5YO1-C8F-Q 3 PORT BODY PORTED

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Port Size
    One-touch fitting for 8 mm
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text