Specifications
Details
- Actuation3 port for mixture mounting N.O.
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh pressure type (Metal seal type only)
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal without Connector
Overview
Mfr description
VQZ2920K-5YO1-C4F 2000 SERIES 5 PORT