Overview
Mfr description
VQD1000-V-01-5 VACUUM / RELEASE MANIFOLD
- Response speed 13 msec (at 500 mm)/18.5 msec (at 1000mm)
- Smooth detachment of a work piece without over-blow
- No need to adjust the timing when switching between vacuum and positive pressure
- No need to design a restrictor circuit for release air
- Operating pressure: Suction (negative pressure): 0 to -100 kPa, Release (positive pressure) : 0 to 0.7 MPa
Specifications
- Country of OriginJP
- SeriesVQD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data