Specifications
Details
- Actuation2 position double
- Country of OriginJP
- For Use With SeriesVQZ1000 body width 10mm
- FunctionHigh speed response type
- SeriesVQZ
- Solenoid Electrical EntryGrommet (DC Specification)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)